29X47X7ADL
Description
29X47X07ADL NBR SHAFT SEAL ; 1.142MM SHAFT DIA 47MM HOUSING BORE
Part # 294707ADL
BDI # 448051
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.142
Shaft Diameter - Millimeter:
29
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
632857