16817 / 1.688X2.623X0.5 CRWA1 V
Description
CRSEAL 16817 / 1.688X2.623X0.5 CRWA1 V ; DBL LIP SEAL
Part # 16817
BDI # 1243825
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182900
16667 / 1.688X2.328X0.5 HM18 R
Description
CRSEAL 16667 / 1.688X2.328X0.5 HM18 R ; SGL LIP SEAL
Part # 16667
BDI # 1243760
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
603836
16814 / 1.688X2.623X0.313 CRWA1 R
Description
CRSEAL 16814 / 1.688X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16814
BDI # 1252005
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603681
16680 / 1.688X2.437X0.313 CRWA1 R
Description
CRSEAL 16680 / 1.688X2.437X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16680
BDI # 1243768
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604511
16657 / 1.688X2.328X0.313 CRWA1 R
Description
CRSEAL 16657 / 1.688X2.328X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16657
BDI # 1243757
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182878