48X62X8TC-BX
Description
48X62X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75016098
BDI # 883615
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Global Part Number GPN:
635774
48X72X10TC-BX
Description
48X72X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022499
BDI # 883650
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Global Part Number GPN:
635950
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
14.78
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634884
18844 / 1.89X2.81X0.7 X-SPL P
Description
CRSEAL 18844 / 1.89X2.81X0.7 X-SPL P ; LIP SEAL
Part # 18844
BDI # 1245165
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
48X72X8 CRW1 R
Description
CRSEAL 48X72X8 CRW1 R SGL LIP SEAL ; 1.89MM SHAFT DIA 72MM HOUSING BORE
Part # 48X72X8 CRW1 R
BDI # 1253148
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183426