50X68X8 CRW1 V
Description
CRSEAL 50X68X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X8 CRW1 V
BDI # 1243380
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183559
50X80X10 HMSA10 RG
Description
CRSEAL 50X80X10 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # 50X80X10 HMSA10 RG
BDI # 1414883
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608378
50X65X8 CRW1 R
Description
CRSEAL 50X65X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 R
BDI # 1414084
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183555
50X70X10 HMS5 RG
Description
CRSEAL 50X70X10 HMS5 RG SINGLE LIP SEAL ; 1.969MM SHAFT DIA 70MM HOUSING BORE
Part # 50X70X10 HMS5 RG
BDI # 1257046
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608360
50X68X8 CRW1 R
Description
CRSEAL 50X68X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 68MM HOUSING BORE
Part # 50X68X8 CRW1 R
BDI # 1243379
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183557