24286 / 2.438X3.35X0.375 CRW1 R
Description
CRSEAL 24286 / 2.438X3.35X0.375 CRW1 R ; SGL LIP SEAL
Part # 24286
BDI # 1248568
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184420
24287 / 2.438X3.35X0.375 CRWA1 R
Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24287
BDI # 1414120
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604756
24255 / 2.438X3.125X0.5 CRWH1 R
Description
CRSEAL 24255 / 2.438X3.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 24255
BDI # 1414119
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184417
547559 / 2.438X3.251X0.438 CRWH1 V
Description
CRSEAL 547559 / 2.438X3.251X0.438 CRWH1V ; NON-RETURNABLE SGL LIP SEAL
Part # 547559
BDI # 22781818
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
24445 / 2.438X3.543X0.438 CRWH1 R
Description
CRSEAL 24445 / 2.438X3.543X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 24445
BDI # 1248585
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184427