65X90X10 HMS5 RG
Description
CRSEAL 65X90X10 HMS5 RG SINGLE LIP SEAL
Part # 65X90X10 HMS5 RG
BDI # 1414894
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608784
65X100X8 CRW1 R
Description
CRSEAL 65X100X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 100MM HOUSING BORE
Part # 65X100X8 CRW1 R
BDI # 1243791
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184544
65X85X10 HMS5 RG
Description
CRSEAL 65X85X10 HMS5 RG SINGLE LIP SEAL
Part # 65X85X10 HMS5 RG
BDI # 1256904
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184537
65X80X8 CRW1 R
Description
CRSEAL 65X80X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 80MM HOUSING BORE
Part # 65X80X8 CRW1 R
BDI # 1243785
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184532
65X85X8 CRW1 R
Description
CRSEAL 65X85X8 CRW1 R SGL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X8 CRW1 R
BDI # 1243786
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184535