70X90X10 HMSA10 RG
Description
CRSEAL 70X90X10 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 70X90X10 HMSA10 RG
BDI # 1414896
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608848
27723 / 2.756X3.425X0.335 HMSA7 S
Description
CRSEAL 27723 / 2.756X3.425X0.335 HMSA7 S ; DBL LIP SEAL
Part # 27723
BDI # 1249183
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184789
70X110X12 HMSA10 RG
Description
CRSEAL 70X110X12 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 110MM HOUSING BORE
Part # 70X110X12 HMSA10 RG
BDI # 1258066
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608837
70X90X10 HMS5 RG
Description
CRSEAL 70X90X10 HMS5 RG SINGLE LIP SEAL
Part # 70X90X10 HMS5 RG
BDI # 1414895
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608850
70X90X10 HMSA10 V
Description
CRSEAL 70X90X10 HMSA10 V DBL LIP SEAL
Part # 70X90X10 HMSA10 V
BDI # 1256911
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608849