31758 / 3.188X4.249X0.438 CRWH1 R
Description
CRSEAL 31758 / 3.188X4.249X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31758
BDI # 1244044
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185222
537010 / 3.188X4.724X0.748 CRWA79 V
Description
CRSEAL 537010 /3.188X4.724X0.748 CRWA79V ; NON-RETURNABLE DBL LIP SEAL
Part # 537010
BDI # 1253909
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
31753 / 3.188X4.18X0.75 HMSHA4 R
Description
CRSEAL 31753 / 3.188X4.18X0.75 HMSHA4 R ; NON-RETURNABLE DBL LIP SEAL
Part # 31753
BDI # 1250133
Features
Housing Bore - Millimeter:
106.172
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.18
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603847
31870 / 3.188X4.626X0.438 CRWH1 R
Description
CRSEAL 31870 / 3.188X4.626X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 31870
BDI # 1250147
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185225
31855 / 3.188X4.501X0.438 CRWH1 R
Description
CRSEAL 31855 / 3.188X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31855
BDI # 1250146
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.188
Shaft Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185224