35058 / 3.5X4.842X0.903 PLUSXL H
Description
CRSEAL 35058 / 3.5X4.842X0.903 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 35058
BDI # 1414510
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.936
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.903
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
35096 / 3.5X5.251X0.438 CRWH1 R
Description
CRSEAL 35096 / 3.5X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35096
BDI # 1244152
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185559
34848 / 3.5X4.125X0.25 HM14 R
Description
CRSEAL 34848 / 3.5X4.125X0.25 HM14 R ; SGL LIP SEAL
Part # 34848
BDI # 1251224
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185514
34928 / 3.5X4.682X0.451 HMSHA16 V
Description
CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL
Part # 34928
BDI # 1251235
Features
Housing Bore - Millimeter:
118.923
Nominal Width - Millimeter:
11.455
Housing Bore - Inch:
4.682
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605170
34886 / 3.5X4.501X0.375 CRW1 R
Description
CRSEAL 34886 / 3.5X4.501X0.375 CRW1 R ; SGL LIP SEAL
Part # 34886
BDI # 1244128
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604015