90X110X12 HMSA10 RG
Description
CRSEAL 90X110X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 HMSA10 RG
BDI # 1256913
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609099
90X110X12 CRW1 R
Description
CRSEAL 90X110X12 CRW1 R SGL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 CRW1 R
BDI # 1244158
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
609098
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094
90X120X12 HMSA10 RG
Description
CRSEAL 90X120X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 120MM HOUSING BORE
Part # 90X120X12 HMSA10 RG
BDI # 1258083
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609109
90X110X12 HMS5 RG
Description
CRSEAL 90X110X12 HMS5 RG SINGLE LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 HMS5 RG
BDI # 1414897
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609101