100X130X12 HMSA10 RG
Description
CRSEAL 100X130X12 HMSA10 RG DBL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 HMSA10 RG
BDI # 1415057
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606160
100X120X12 CRW1 V
Description
CRSEAL 100X120X12 CRW1 V SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 V
BDI # 1244269
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185895
100X125X12 CRW1 R
Description
CRSEAL 100X125X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 125MM HOUSING BORE
Part # 100X125X12 CRW1 R
BDI # 1244270
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185896
100X130X12 CRW1 R
Description
CRSEAL 100X130X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 CRW1 R
BDI # 1244272
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185899
100X120X12 CRW1 R
Description
CRSEAL 100X120X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 R
BDI # 1244268
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185894