61215 / 6.125X7.125X0.5 HDW1 R
Description
CRSEAL 61215 / 6.125X7.125X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61215
BDI # 1255658
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187028
61248 / 6.125X7.502X0.563 CRSHA1 R
Description
CRSEAL 61248 / 6.125X7.502X0.563 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 61248
BDI # 1255662
Features
Housing Bore - Millimeter:
190.551
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187031
61230 / 6.125X7.25X0.5 HDW1 R
Description
CRSEAL 61230 / 6.125X7.25X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61230
BDI # 1255660
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187029
61235 / 6.125X7.375X0.5 HDW1 R
Description
CRSEAL 61235 / 6.125X7.375X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61235
BDI # 1255661
Features
Housing Bore - Millimeter:
187.325
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187030
61212 / 6.125X7.125X0.55 CRWA V
Description
CRSEAL 61212 / 6.125X7.125X0.55 CRWA V ; NON-RETURNABLE DBL LIP SEAL
Part # 61212
BDI # 1255657
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.55
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case