21086-3522
Description
21086-3522 HI-PERFORMANCE SEAL ; 184MM ID 216MM OD 16MM W
Part # 21086-3522
BDI # 22810963
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
72515 / 7.25X8.25X0.625 CRW1 R
Description
CRSEAL 72515 / 7.25X8.25X0.625 CRW1 R ; SGL LIP SEAL
Part # 72515
BDI # 1296856
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187203
72570 / 7.25X9.055X0.625 CRWHA1 R
Description
CRSEAL 72570 / 7.25X9.055X0.625 CRWHA1 R ; DBL LIP SEAL
Part # 72570
BDI # 1296859
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187207
528377 / 7.25X8.25X0.5 HS7 R
Description
CRSEAL 528377 / 7.25X8.25X0.5 HS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 528377
BDI # 1253709
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
604289
72510 / 7.25X8.75X0.625 HDS2 V
Description
CRSEAL 72510 / 7.25X8.75X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 72510
BDI # 1296855
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
187202