230X260X15 HMS5 V
Description
CRSEAL 230X260X15 HMS5 V SGL LIP SEAL ; 9.055MM SHAFT DIA 260MM HOUSING BORE
Part # 230X260X15 HMS5 V
BDI # 1257655
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606864
230X255X15TC
Description
230X255X15TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75009818
BDI # 881457
Features
Housing Bore - Millimeter:
255
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.039
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Global Part Number GPN:
640386