39975 / 4X5.126X0.438 CRWH1 R
Description
CRSEAL 39975 / 4X5.126X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39975
BDI # 1244299
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185937
105X130X12 HMS5 RG
Description
CRSEAL 105X130X12 HMS5 RG LIP SEAL ; 4.134" SHAFT DIA 130MM HOUSING BORE
Part # 105X130X12 HMS5 RG
BDI # 1257077
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606189
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
40129 / 4X5.754X0.995 PLUSXL H
Description
CRSEAL 40129 / 4X5.754X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 40129
BDI # 1252060
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186003