48000 / 4.766X6.254X1.047 SCOT1 R
Description
CRSEAL 48000 / 4.766X6.254X1.047 SCOT1 R ; LIP SEAL
Part # 48000
BDI # 1253036
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
47697 / 4.766X6.311X1.125 SCOT1 R
Description
CRSEAL 47697 / 4.766X6.311X1.125 SCOT1 R ; LIP SEAL
Part # 47697
BDI # 1414548
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
47691 / 4.767X6.308X1.035 PLUSXL
Description
CRSEAL 47691 / 4.767X6.308X1.035 PLUSXL ; NON-RETURNABLE SCOT SEAL
Part # 47691
BDI # 20292317
Features
Housing Bore - Millimeter:
160.223
Nominal Width - Millimeter:
26.289
Housing Bore - Inch:
6.308
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.035
Shaft Diameter - Inch:
4.767
Shaft Diameter - Millimeter:
121.082
Inch - Metric:
Inch
120X150X12 HMSA10 RG
Description
CRSEAL 120X150X12 HMSA10 RG DBL LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 HMSA10 RG
BDI # 1258100
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606294
47379 / 4.75X5.751X0.5 CRW1 V
Description
CRSEAL 47379 / 4.75X5.751X0.5 CRW1 V ; SGL LIP SEAL
Part # 47379
BDI # 1252970
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186281