190X220X15 HMS5 RG
Description
CRSEAL 190X220X15 HMS5 RG LIP SEAL ; 7.48MM SHAFT DIA 220MM HOUSING BORE
Part # 190X220X15 HMS5 RG
BDI # 1415070
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606639
76225 / 7.625X8.875X0.5 HDW1 R
Description
CRSEAL 76225 / 7.625X8.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 76225
BDI # 1297092
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604324
75030 / 7.5X8.5X0.625 CRWH1 R
Description
CRSEAL 75030 / 7.5X8.5X0.625 CRWH1 R ; SGL LIP SEAL
Part # 75030
BDI # 1244662
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187235
8805 H1L5
Description
8805 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 7.500 8.750 .625
Part # 8805 H1L5
BDI # 18226704
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
228.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199369