220X250X15 HMS5 RG
Description
CRSEAL 220X250X15 HMS5 RG LIP SEAL ; 8.661MM SHAFT DIA 250MM HOUSING BORE
Part # 220X250X15 HMS5 RG
BDI # 1258134
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
187409
86260 / 8.625X10.625X0.625 CRWH1 R
Description
CRSEAL 86260/ 8.625X10.625X0.625 CRWH1 R ; SGL LIP SEAL
Part # 86260
BDI # 1297460
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604332
87541 / 8.75X10.75X0.625 CRWH1 R
Description
CRSEAL 87541 / 8.75X10.75X0.625 CRWH1 R ; SGL LIP SEAL
Part # 87541
BDI # 1297745
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
8.75
Shaft Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187428
220X250X15TC-BX
Description
220X250X15TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021120
BDI # 881315
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Global Part Number GPN:
635617
220X250X15 HMSA10 V
Description
CRSEAL 220X250X15 HMSA10 V DBL LIP SEAL
Part # 220X250X15 HMSA10 V
BDI # 1257654
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606830