23184 / 2.313X3.5X0.313 CRW1 R
Description
CRSEAL 23184 / 2.313X3.5X0.313 CRW1 R ; SGL LIP SEAL
Part # 23184
BDI # 1247700
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
184293
23046 / 2.313X3.061X0.313 CRW1 R
Description
CRSEAL 23046 / 2.313X3.061X0.313 CRW1 R ; SGL LIP SEAL
Part # 23046
BDI # 1247220
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184284
23446 / 2.362X3.228X0.472 HMSA7 S
Description
CRSEAL 23446 / 2.362X3.228X0.472 HMSA7 S ; DBL LIP SEAL
Part # 23446
BDI # 1247938
Features
Housing Bore - Millimeter:
81.991
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.228
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184328
22400 / 2.25X3.125X0.375 CRWA1 R
Description
CRSEAL 22400 / 2.25X3.125X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22400
BDI # 1243610
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603849
60X90X10 HMS5 RG
Description
CRSEAL 60X90X10 HMS5 RG SINGLE LIP SEAL ; 2.362MM SHAFT DIA 90MM HOUSING BORE
Part # 60X90X10 HMS5 RG
BDI # 1258021
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184334