35556 / 3.563X4.501X0.438 CRWH1 R
Description
CRSEAL 35556 / 3.563X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 35556
BDI # 1244168
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185602
36166 / 3.625X4.501X0.375 CRW1 R
Description
CRSEAL 36166 / 3.625X4.501X0.375 CRW1 R ; SGL LIP SEAL
Part # 36166
BDI # 1244181
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185637
35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
34928 / 3.5X4.682X0.451 HMSHA16 V
Description
CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL
Part # 34928
BDI # 1251235
Features
Housing Bore - Millimeter:
118.923
Nominal Width - Millimeter:
11.455
Housing Bore - Inch:
4.682
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605170
36359 / 3.625X4.999X0.375 CRWA1 V
Description
CRSEAL 36359 / 3.625X4.999X0.375 CRWA1 V ; DBL LIP SEAL
Part # 36359
BDI # 1251523
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185657