95X120X12 CRW1 R
Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 120MM HOUSING BORE
Part # 95X120X12 CRW1 R
BDI # 1244211
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185716
38673 / 3.875X4.876X0.438 CRWHA1 R
Description
CRSEAL 38673/ 3.875X4.876X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 38673
BDI # 1251819
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185843
38709 / 3.875X5.129X0.844 SCOT1 R
Description
CRSEAL 38709 / 3.875X5.129X0.844 SCOT1 R ; LIP SEAL
Part # 38709
BDI # 1251829
Features
Housing Bore - Millimeter:
130.277
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
5.129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
100X120X12 CRW1 R
Description
CRSEAL 100X120X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 120MM HOUSING BORE
Part # 100X120X12 CRW1 R
BDI # 1244268
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185894
38776 / 3.875X5.691X0.892 PLUSXL H
Description
CRSEAL 38776/ 3.875X5.691X0.892 PLUSXL H ; SCOT SEAL
Part # 38776
BDI # 1251856
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch