115X150X12 CRW1 R

COMPARE

115X150X12 CRW1 R

Description
CRSEAL 115X150X12 CRW1 R SGL LIP SEAL

SKF

Part # 115X150X12 CRW1 R

BDI # 1244419

Features

Housing Bore - Millimeter: 150
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.906
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 4.528
Shaft Diameter - Millimeter: 115
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186217

Price Inventory : Available to order
$ 26.60 / each QTY
115X140X12 CRW1 V

COMPARE

115X140X12 CRW1 V

Description
CRSEAL 115X140X12 CRW1 V SGL LIP SEAL ; 4.528MM SHAFT DIA 140MM HOUSING BORE

SKF

Part # 115X140X12 CRW1 V

BDI # 1244417

Features

Housing Bore - Millimeter: 140
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.512
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 4.528
Shaft Diameter - Millimeter: 115
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186215

Price Inventory : Available to order
$ 38.53 / each QTY
115X140X12-R2LS32-S

COMPARE

115X140X12-R2LS32-S

Description
115X140X12-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED

TIMKEN

Part # 115X140X12-R2LS32-S

BDI # 21524400

Features

Housing Bore - Millimeter: 140
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.512
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 4.528
Shaft Diameter - Millimeter: 115
Inch - Metric: Metric
Other Features: Small Bore

Price Inventory : Available to order
$ 11.93 / each QTY
115X140X12TC-BX

COMPARE

115X140X12TC-BX

Description
115X140X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

DICHTOMATIK

Part # 75039842

BDI # 879567

Features

Housing Bore - Millimeter: 140
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.512
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 4.528
Shaft Diameter - Millimeter: 115
Inch - Metric: Metric

Price Inventory : Available to order
$ 14.71 / each QTY