46324 / 4.625X6.25X0.5 CRWH1 R
Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46324
BDI # 1252896
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186238
46305 / 4.625X6.001X1.063 SCOT1 R
Description
CRSEAL 46305 / 4.625X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 46305
BDI # 1252893
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
46200 / 4.625X5.751X0.5 CRWH1 R
Description
CRSEAL 46200 / 4.625X5.751X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46200
BDI # 1244423
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186234
46144 / 4.625X5.626X0.5 CRWH1 R
Description
CRSEAL 46144 / 4.625X5.626X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46144
BDI # 1244422
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186231
46300 / 4.625X6.001X2.469 PLUSXL H
Description
CRSEAL 46300/ 4.625X6.001X2.469 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 46300
BDI # 1252892
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
23.165
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.912
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch