49274 / 4.921X6.375X0.5 CRWHA1 V
Description
CRSEAL 49274 / 4.921X6.375X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 49274
BDI # 1244486
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
124.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186347