130X160X12 CRW1 R
Description
CRSEAL 130X160X12 CRW1 R SGL LIP SEAL ; 5.118MM SHAFT DIA 160MM HOUSING BORE
Part # 130X160X12 CRW1 R
BDI # 1414194
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186420
130X160X12 HMSA10 RG
Description
CRSEAL 130X160X12 HMSA10 RG DBL LIP SEAL ; 5.118MM SHAFT DIA 160MM HOUSING BORE
Part # 130X160X12 HMSA10 RG
BDI # 1258107
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606331
130X160X12TC-BX
Description
130X160X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020129
BDI # 879911
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Global Part Number GPN:
206518
130X160X12 HMSA10 V
Description
CRSEAL 130X160X12 HMSA10 V DBL LIP SEAL
Part # 130X160X12 HMSA10 V
BDI # 1257628
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606332
130X160X12 CRW1 V
Description
CRSEAL 130X160X12 CRW1 V SGL LIP SEAL
Part # 130X160X12 CRW1 V
BDI # 1244512
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.118
Shaft Diameter - Millimeter:
130
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186421