51243 / 5.125X6.126X0.5 CRW1 V

COMPARE

51243 / 5.125X6.126X0.5 CRW1 V

Description
CRSEAL 51243 / 5.125X6.126X0.5 CRW1 V ; SGL LIP SEAL

SKF

Part # 51243

BDI # 1253389

Features

Housing Bore - Millimeter: 155.6
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.126
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 5.125
Shaft Diameter - Millimeter: 130.175
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186438

Price Inventory : Available to order
Loading Price
QTY
51253 / 5.125X6.25X0.5 CRWA1 V

COMPARE

51253 / 5.125X6.25X0.5 CRWA1 V

Description
CRSEAL 51253 / 5.125X6.25X0.5 CRWA1 V ; DBL LIP SEAL

SKF

Part # 51253

BDI # 1253393

Features

Housing Bore - Millimeter: 158.75
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.25
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 5.125
Shaft Diameter - Millimeter: 130.175
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 186442

Price Inventory : Available to order
Loading Price
QTY