17X35X7 HMS5 RG
Description
CRSEAL 17X35X7 HMS5 RG SINGLE LIP SEAL ; 0.669MM SHAFT DIA 35MM HOUSING BORE
Part # 17X35X7 HMS5 RG
BDI # 1256711
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606540
17X30X7 HMSA10 RG
Description
CRSEAL 17X30X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 HMSA10 RG
BDI # 1414913
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606528
17X30X7 CRW1 R
Description
CRSEAL 17X30X7 CRW1 R SGL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 CRW1 R
BDI # 1241877
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187128
17X30X7 HMSA10 V
Description
CRSEAL 17X30X7 HMSA10 V DBL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 HMSA10 V
BDI # 1256968
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606529
17X23X3VC
Description
17X23X3VC LIP SHAFT SEAL ; MTO NITRILE SGL LIP RUBBERIZED
Part # 75040847
BDI # 890112
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric