7740 / 0.787X1.124X0.188 CRW1 R
Description
CRSEAL 7740 / 0.787X1.124X0.188 CRW1 R ; SGL LIP SEAL
Part # 7740
BDI # 1297100
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
19.99
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187263