Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
11512 / 1.156X1.686X0.313 CRWA6 V
Description
CRSEAL 11512 / 1.156X1.686X0.313 CRWA6 V ; DBL LIP SEAL
Part # 11512 / 1.156X1.686X0.313 CRWA6 V
BDI # 1239710
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181140
11513 / 1.156X1.686X0.312 CRWA6 R
Description
CRSEAL 11513 / 1.156X1.686X0.312 CRWA6 R ; DBL LIP SEAL
Part # 11513 / 1.156X1.686X0.312 CRWA6 R
BDI # 1239711
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603586
11514 / 1.156X1.752X0.25 CRWA1 R
Description
CRSEAL 11514 / 1.156X1.752X0.25 CRWA1 R ; DBL LIP SEAL
Part # 11514 / 1.156X1.752X0.25 CRWA1 R
BDI # 1239712
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181141
11536 / 1.156X1.875X0.375 CRWA1 R
Description
CRSEAL 11536 / 1.156X1.875X0.375 CRWA1 R ; DBL LIP SEAL
Part # 11536 / 1.156X1.875X0.375 CRWA1 R
BDI # 1239715
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.156
Shaft Diameter - Millimeter:
29.362
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181145