32X47X8 CRW1 V
Description
CRSEAL 32X47X8 CRW1 V SGL LIP SEAL ; 1.26MM SHAFT DIA 47MM HOUSING BORE
Part # 32X47X8 CRW1 V
BDI # 1242599
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181561
32X52X7TC-BX
Description
32X52X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75013060
BDI # 882455
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
32X42X7TC-BX
Description
32X42X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021786
BDI # 882359
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Global Part Number GPN:
207016
32X62X7TC-BX
Description
32X62X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021832
BDI # 882492
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Global Part Number GPN:
636747
32X47X7TC-BX
Description
32X47X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75041924
BDI # 882430
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32
Inch - Metric:
Metric
Global Part Number GPN:
635828