18892 / 1.889X2.75X0.52 HMSA92 P
Description
CRSEAL 18892 / 1.889X2.75X0.52 HMSA92 P ; DBL LIP SEAL
Part # 18892
BDI # 1245188
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
13.208
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.889
Shaft Diameter - Millimeter:
47.981
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
605126