20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
20078 / 2X3.148X0.25 HM14 R
Description
CRSEAL 20078 / 2X3.148X0.25 HM14 R SEAL
Part # 20078
BDI # 1243452
Features
Housing Bore - Millimeter:
79.959
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.148
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
183707
504272 / 2X2.502X0.281 SC R
Description
CRSEAL 504272 / 2X2.502X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504272
BDI # 1253276
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
19782 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19782 / 2X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19782
BDI # 1245454
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183620
19748 / 2X2.5X0.25 HM1 R
Description
CRSEAL 19748 / 2X2.5X0.25 HM1 R LIP SEAL
Part # 19748
BDI # 1245429
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604930