Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
634466
52X85X8 CRW1 R
Description
CRSEAL 52X85X8 CRW1 R SGL LIP SEAL ; 2.047MM SHAFT DIA 85MM HOUSING BORE
Part # 52X85X8 CRW1 R
BDI # 1414100
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183771
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183754
52X68X8 CRW1 R
Description
CRSEAL 52X68X8 CRW1 R SGL LIP SEAL ; 2.047MM SHAFT DIA 68MM HOUSING BORE
Part # 52X68X8 CRW1 R
BDI # 1414098
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183748
52X68X8 HMS5 RG
Description
CRSEAL 52X68X8 HMS5 RG SINGLE LIP SEAL
Part # 52X68X8 HMS5 RG
BDI # 1257048
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608437