22400 / 2.25X3.125X0.375 CRWA1 R
Description
CRSEAL 22400 / 2.25X3.125X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22400
BDI # 1243610
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603849
22483 / 2.25X3.31X0.375 HM18 R
Description
CRSEAL 22483 / 2.25X3.31X0.375 HM18 R ; SGL LIP SEAL
Part # 22483
BDI # 1246906
Features
Housing Bore - Millimeter:
84.074
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.31
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604828
22563 / 2.25X3.4X0.294 X15 R
Description
CRSEAL 22563 / 2.25X3.4X0.294 X15 R ; LIP SEAL
Part # 22563
BDI # 1246937
Features
Housing Bore - Millimeter:
86.36
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.4
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604497
22353 / 2.25X3X0.375 CRW1 R
Description
CRSEAL 22353 / 2.25X3X0.375 CRW1 R SEAL
Part # 22353
BDI # 1414106
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184147
22361 / 2.25X3X0.375 CRWA1 V
Description
CRSEAL 22361 / 2.25X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 22361
BDI # 1414108
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184150