22878 / 2.283X4.055X0.435 HMSA96 P
Description
CRSEAL 22878/ 2.283X4.055X0.435 HMSA96 P ; LIP SEAL
Part # 22878
BDI # 1246982
Features
Housing Bore - Millimeter:
102.997
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604295