Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608974
8X18X7 HMSA10 V
Description
CRSEAL 8X18X7 HMSA10 V DBL LIP SEAL
Part # 8X18X7 HMSA10 V
BDI # 1257133
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608976
8X18X7 HMSA10 RG
Description
CRSEAL 8X18X7 HMSA10 RG DBL LIP SEAL ; 0.315MM SHAFT DIA 18MM HOUSING BORE
Part # 8X18X7 HMSA10 RG
BDI # 1414955
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608975
8X16X7ADL
Description
08X16X07ADL NBR SHAFT SEAL ; 0.315MM SHAFT DIA 16MM HOUSING BORE
Part # 081607ADL
BDI # 443600
Features
Housing Bore - Millimeter:
16
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629856
8X18X5-R2LS32-S
Description
8X18X5-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 8X18X5-R2LS32-S
BDI # 21524347
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small Bore