IDVSWDM3546
Description
IDVSWDM3546 WASH DOWN MOTOR ; 1HP 1745RPM 3PH 60HZ 56C 3524M TENV F1 N
Part # IDVSWDM3546
BDI # 128950
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VESWDM3546
Description
VESWDM3546 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC 60HZ
Part # VESWDM3546
BDI # 130923
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VSWDM3538
Description
VSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VSWDM3538
BDI # 131959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.07
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face