5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; NON-RETURNABLE 00794381 PAR QUADRV 25:1
Part # 10286697
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
5115J14 BASIC UNIT
Description
5115J14 BASIC UNIT SHAFT MOUNT REDUCER ; NON-RETURNABLE 0793860 14:1 125RPM
Part # 10286688
BDI # 21490202
5203J25A Basic Drive
Description
5203J25A BASIC DRIVE ; NON-RETURNABLE 0794377
Part # 10286693
BDI # 18108802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
103.378
Nominal Center Distance - Inch:
4.07
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.22
5315J25A BASIC DRIVE
Description
5315J25A BASIC DRIVE ; NON-RETURNABLE 794393
Part # 10286699
BDI # 18109579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
5115J25A BASIC UNIT
Description
5115J25A BASIC UNIT REDUCER ; NON-RETURNABLE 0793861
Part # 10183323
BDI # 21490203
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.646
Nominal Center Distance - Inch:
3.49
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83