184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
184SM3F-2.7-CF1-STD
Description
184SM3F-2.7-CF1-STD SPEED REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M580217
BDI # 21449884
Features
Mounting Frame:
184
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.7
56/140/SM16A 4.1 C1
Description
56/140/SM16A 4.1 C1 REDUCER ; 56C/140TC DBL REDUCTION 4.13:1 FOOT MNT
Part # M94513
BDI # 289228
Features
Mounting Frame:
56C/140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
423.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38