56/140/SM16A 4.1 C1
Description
56/140/SM16A 4.1 C1 REDUCER ; 56C/140TC DBL REDUCTION 4.13:1 FOOT MNT
Part # M94513
BDI # 289228
Features
Mounting Frame:
56C/140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
423.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38