TXT105ET ABHS REDCR

COMPARE

TXT105ET ABHS REDCR

Description
TXT105ET ABHS REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT

DODGE

Part # 251120

BDI # 271618

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 83.058
Nominal Center Distance - Inch: 3.27
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Torque-Arm Assembly Must be Ordered Separately
Mounting Method: Direct Mounted
Overall Length - Inch: 9.06

Price Inventory : In stock
$ 1,664.31 / each QTY
TXT205ET, ETV TPR BU REDCR

COMPARE

TXT205ET, ETV TPR BU REDCR

Description
TXT205ET, ETV TPR BU REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT

DODGE

Part # 242249

BDI # 270805

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 98.044
Nominal Center Distance - Inch: 3.86
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.6

Price Inventory : Available to order
$ 2,007.04 / each QTY
TA5215H05 TPR BU REDCR

COMPARE

TA5215H05 TPR BU REDCR

Description
TA5215H05 TAPER BUSH REDUCER

DODGE

Part # 905004

BDI # 295875

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 215.9
Nominal Center Distance - Inch: 8.5
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 14.78

Price Inventory : Available to order
$ 4,458.60 / each QTY
TXT105T TV TPR BU REDCR

COMPARE

TXT105T TV TPR BU REDCR

Description
TXT105T TV TPR BU REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT

DODGE

Part # 241083

BDI # 270668

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 83.058
Nominal Center Distance - Inch: 3.27
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.06

Price Inventory : Available to order
$ 1,384.53 / each QTY
TXT305AS ASV STRAIGHT BORE REDCR

COMPARE

TXT305AS ASV STRAIGHT BORE REDCR

Description
TXT305AS ASV STRAIGHT BORE REDCR ; NON RETURNABLE

DODGE

Part # 253155

BDI # 271641

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 108.966
Nominal Center Distance - Inch: 4.29
Other Features: Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 10.9

Price Inventory : Available to order
$ 3,169.59 / each QTY