184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
M1125127.00
Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31
Part # M1125127.00
BDI # 20187750
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.42
M1135110.00
Description
M1135110.00 DC GEARMOTOR ; 43:1 62RPM 220LBIN 1/4HP 34 90V
Part # M1135110.00
BDI # 20183778
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
38.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
M1125133.00
Description
M1125133.00 AC GEARMOTOR ; PZ 6:1 283RPM 12LBIN 06HP 31
Part # M1125133.00
BDI # 20187753
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
291.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.32
184SM3F-2.7-CF1-STD
Description
184SM3F-2.7-CF1-STD SPEED REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M580217
BDI # 21449884
Features
Mounting Frame:
184
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.7