098002.00
Description
098002.00 PERMANENT MAGNET DC MOTOR ; 1/4HP SS56C FRM 1800RPM 90VDC NEMA TEFC
Part # 098002.00
BDI # 553908
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted