VAK 1/2
Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # VAK 1/2
BDI # 1374417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row | Low Base
Global Part Number GPN:
520169
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
STB1
Description
STB1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # STB1
BDI # 1373661
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520203
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
P2B-SCEZ-100-SHCR
Description
P2B-SCEZ-100-SHCR; 127671 ; PILLOW BLK BALL BRG
Part # 127671
BDI # 259739
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521915
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK1 7/16 SGT
Description
YAK1 7/16 SGT PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE
Part # YAK1 7/16 SGT
BDI # 1375401
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520120
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.8
Other Features:
Single Row | Light Duty
Global Part Number GPN:
521462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2