UCP 210 32
Description
UCP 210 32 PILLOW BLOCK BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 2101035320
BDI # 520869
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row | High Base
Global Part Number GPN:
518493
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPA 210 31
Description
UCPA 210 31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 2101046575
BDI # 520943
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Global Part Number GPN:
518668
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPL 210 31
Description
UCPL210 31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # 2101035179
BDI # 520996
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row | Low Base
Global Part Number GPN:
518615
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NAPL 209 27 L3
Description
NAPL 209 27 L3 PILLOW BLOCK BEARING ; 1-11/16" BORE 2-1/16" BASE-CENTRE 2 HOLE
Part # 2101046524
BDI # 518255
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Other Features:
Single Row | Low Base
Global Part Number GPN:
519064
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP 210 31
Description
UCP 210 31 PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 2101035164
BDI # 520867
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row | High Base
Global Part Number GPN:
518495
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2