SUCSPA207-20
Description
SUCSPA207-20 TAPED BASE BEARING ; 1-1/4" ID 4-1/4" LG 3.74" HT
Part # 2101025203
BDI # 18132037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6