YASM2 15/16
Description
YASM2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # YASM2 15/16
BDI # 1375475
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.675
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520021
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
E-P4B-TRB-2 15/16
Description
E-P4B-TRB-2 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-2 15/16
BDI # 1355717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row
Global Part Number GPN:
603131
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
ZEP2215
Description
ZEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE
Part # 10415986
BDI # 18147666
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502024
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK2 15/16
Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # YAK2 15/16
BDI # 1375407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAPL15A215SM
Description
QAPL15A215SM SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 3-1/4" BSE-CTR HGT 2 HOLE
Part # QAPL15A215SM
BDI # 765173
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512725
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2