Page 1 of 25

Next

Compare
YASM1 15/16

COMPARE

YASM1 15/16

Description
YASM1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YASM1 15/16

BDI # 1375469

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Medium Duty | High Base
Global Part Number GPN: 520025
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 182.17 / each QTY
ESA-P2B-TRB-1-15/16E

COMPARE

ESA-P2B-TRB-1-15/16E

Description
ESA-P2B-TRB-1-15/16E PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-1 15/16E

BDI # 24621153

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 469.07 / each QTY
P2B-GTAH-115

COMPARE

P2B-GTAH-115

Description
P2B-GTAH-115; 129180 PILLOW BLK BRG

DODGE

Part # 129180

BDI # 260239

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 47.219
Other Features: Single Row | Air Handling | Thin Wall
Global Part Number GPN: 522357
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 183.45 / each QTY
ZEP2115

COMPARE

ZEP2115

Description
ZEP2115 PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10437287

BDI # 18147662

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 79.375
Other Features: Double Row | Single Collar
Global Part Number GPN: 502041
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.6
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 334.73 / each QTY
P2B 115-TF

COMPARE

P2B 115-TF

Description
P2B 115-TF PILLOW BLOCK BALL BRG

SKF

Part # P2B 115-TF

BDI # 21587065

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
$ 114.48 / each QTY