Page 1 of 2

Next

Compare
P2B-E-308R

COMPARE

P2B-E-308R

Description
P2B-E-308R; 023022 PILLOW BLK BRG ; NON-RETURNABLE

DODGE

Part # 023022

BDI # 240630

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Double Collar
Global Part Number GPN: 522397
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 968.41 / each QTY
P2B-MM7-308

COMPARE

P2B-MM7-308

Description
P2B-MM7-308; 033251 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 033251

BDI # 242264

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Solid Lube Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : Available to order
$ 1,474.24 / each QTY
P4B-DI-308R

COMPARE

P4B-DI-308R

Description
P4B-DI-308R; 023361 PILLOW BLK RLR BRG

DODGE

Part # 023361

BDI # 240905

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 521254
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 1,644.35 / each QTY
P2B-SCM-308

COMPARE

P2B-SCM-308

Description
P2B-SCM-308; 126824 PILLOW BLK BRG

DODGE

Part # 126824

BDI # 259339

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.1
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521828
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 592.52 / each QTY
ESA-P2B-TRB-3-1/2

COMPARE

ESA-P2B-TRB-3-1/2

Description
ESA-P2B-TRB-3-1/2 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-3 1/2

BDI # 24621258

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.9

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
$ 1,107.12 / each QTY