P2B 35M TF
Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON
Part # P2B 35M-TF
BDI # 21991866
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
RASE35-XL-N
Description
RASE35-XL-N PILLOW BLOCK BRG ; 35MM BORE 47.6MM
Part # RASE35-XL-N
BDI # 18314012
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row
Global Part Number GPN:
518238
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PASE35-XL-N
Description
PASE35-XL-N X-LIFE PILLOW BLOCK BEARING ; 35MM BORE 47.6MM
Part # PASE35-XL-N
BDI # 1412079
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
518387
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP207
Description
UCP207 PILLOW BLOCK BEARING ; 35MM BORE 47.6MM BASE-CTR HGT 2 HOLE
Part # UCP207
BDI # 1401856
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
524350
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-GTEZ-35M-PCR
Description
P2B-GTEZ-35M-PCR; 129253 ; PILLOW BLK BALL BRG NON RETURNABLE
Part # 129253
BDI # 260312
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
41.3
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
522310
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Polymer
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2